80162
Electri-Flex Conduit, EF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80162

Electri-Flex Conduit, EF Series
In stock
Item Number
80162
MFG Item Number
EF-16
Series
80162 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, EF Series
Item #
80162
CONDUIT, 2in., EF, GRAY, JACKETED

EF Series Information

  • 3/8~2" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • Conforms to JIC Standards
Type EF flexible conduit is used for general installations requiring some movement and protection for contained conductors. It forms a liquidtight system when installed with standard connectors for use indoors or out.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EF-16
Item Number 80162
Manufacturer Electri-Flex
Product Series EF
Family Series Electri-Flex Conduit, EF Series
Trade Size 2 "
Diameter 2.375 "
Feet/Pkg. 50
Inside Bend Radius 5.5 "
Jacket Material Polyvinyl Chloride
Color Gray
Temperature Range (F) -4-176 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals JIC
RoHS No
Net Weight 52 lbs
Gross Weight 104 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved