87602
Electri-Flex Conduit, LNM-P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

87602

Electri-Flex Conduit, LNM-P Series
In stock
Item Number
87602
MFG Item Number
LNMP-16
Series
87602 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, LNM-P Series
Item #
87602
Conduit, 2in., LNM-P, Orange,

LNM-P Series Information

  • 3/8~2" Trade Sizes
  • Flexible PVC Core
  • Nylon Mesh & PVC Jacket
  • ‑4~140 Degrees F
  • UL Listed; CSA Certified
Type LNM‑P liquidtight conduit is ideally suited for continuous flexing situations. It is often specified in "Power Track" or cable carrier installations and on industrial robots. It does not contain a metal core, which could fatigue from repeated flexing or vibration. The PVC material is a high quality, flame‑retardant compound that resists oils, mild acids, and exposure to sunlight.

  • RoHS and WEEE Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LNMP-16
Item Number 87602
Manufacturer Electri-Flex
Product Series LNM-P
Family Series Electri-Flex Conduit, LNM-P Series
Trade Size 2 "
Diameter 2.64 "
Feet/Pkg. 50 '
Inside Bend Radius 9 "
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Orange
Temperature Range (F) -4-140 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight Yes
Approvals CSA, UL
RoHS Yes
Net Weight 60 lbs
Gross Weight 120 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved