89201
Electri-Flex Conduit, VJC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89201

Electri-Flex Conduit, VJC Series
In stock
Item Number
89201
MFG Item Number
VJC-10
Series
89201 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, VJC Series
Item #
89201
Conduit, 3/8in., VJC, Black, Jacketed,

VJC Series Information

  • 3/8~3" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type VJC flexible conduit utilizes a unique vacuum extrusion process allowing it to have a thin PVC jacket which does not restrict the great flexibility characteristics of the inner core. This product is designed with dimensions that will accept standard liquidtight connectors. VJC is suitable for use in both static applications where a tight bend diameter is needed and in dynamic use such as machining centers and robotics.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VJC-10
Item Number 89201
Manufacturer Electri-Flex
Product Series VJC
Family Series Electri-Flex Conduit, VJC Series
Trade Size 3/8 "
Diameter 0.68 "
Feet/Pkg. 100
Inside Bend Radius 1 "
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) -4-176 °F
Oil Resistant Yes
Acid Resistant Yes
Liquid Tight No
RoHS Yes
Net Weight 12.4 lbs
Gross Weight 12.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved