RG1780-3
Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RG1780-3

Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
In stock
Item Number
RG1780-3
MFG Item Number
RG1780-3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

RC Networks, SINGLE-PHASE - PC MOUNT Series
Item #
RG1780-3
RC NETWORK, 0.5 MFD, 47 OHM, 125VAC

SINGLE-PHASE - PC MOUNT Series Information

Electrocube offers a complete range of PC mount single phase RC networks. Their compact size allows for easy side‑by‑side mounting. All RC networks are encapsulated in a plastic housing. They are designed for 125 VAC / 200 VDC and 250 VAC / 600 VDC applications.

Other features include:
  • Many other resistance values and wattages available
  • Many Other capacitance values and voltages available
  • Custom lead lengths available
  • MTW wire leads available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RG1780-3
Item Number RG1780-3
Manufacturer Electrocube
Product Series SINGLE-PHASE - PC MOUNT
Family Series Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
Phase Single Phase
Mounting PC Mount
Capacitance 0.5 µF
Capacitance Tolerance (+/-) 10 %
Resistance 47 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 0.5 W
Peak Pulse Voltage 300 V
Varistor No
Lead Length 0.75 "
Lead Spacing 0.9 "
Gross Weight 0.015 lbs
Net Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved