010167401
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010167401

Entrelec Terminal Blocks
In stock
Item Number
010167401
MFG Item Number
010167401
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
010167401
DIN Rail, 15mmX5.5mmX1 Meter, Steel,

Series Information

Specifications

Specifications
Channel Width 8.5 mm
Height (mm) 5.5 mm
Ships Factory Direct No
Manufacturer Part Number 010167401
Item Number 010167401
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Perforated No
Composition Steel
Net Weight 0.2 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved