010512416
Entrelec Terminal Blocks, M35/16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

010512416

Entrelec Terminal Blocks, M35/16 Series
In stock
Item Number
010512416
MFG Item Number
1SNA105124R1600
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M35/16 Series
Item #
010512416
M35/16 TERMINAL YELLOW

M35/16 Series Information

  • Compression Clamp
  • 16 mm Spacing
  • Available in Gray, Yellow, or Blue

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA105124R1600
Item Number 010512416
Manufacturer Entrelec
Product Series M35/16
Family Series Entrelec Terminal Blocks, M35/16 Series
Number of Circuits 1
Spacing 16 mm
UL Current 150 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 1/0 AWG
CSA Current 140 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 1/0 AWG
IEC Current 125 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 35 mm2
Color Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition Yes
Net Weight 0.11 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved