011564622
Entrelec Terminal Blocks, M4/8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

011564622

Entrelec Terminal Blocks, M4/8 Series
In stock
Item Number
011564622
MFG Item Number
1SNA115646R2200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M4/8 Series
Item #
011564622
M4/8 D2SFL 110/220VAC

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA115646R2200
Item Number 011564622
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Type Fuse Holder Block
Number of Circuits 2
Spacing 8 mm
UL Current 10 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 12 AWG
CSA Current 10 A
CSA Voltage 250 VAC
Max CSA Wire Size (AWG) 12 AWG
IEC Current 6.3 A
IEC Voltage 500 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.07 lbs
Gross Weight 27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved