012512401
Entrelec Terminal Blocks, M35/16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012512401

Entrelec Terminal Blocks, M35/16 Series
In stock
Item Number
012512401
MFG Item Number
1SNA125124R0100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M35/16 Series
Item #
012512401
M35/16.N TERMINAL

M35/16 Series Information

  • Compression Clamp
  • 16 mm Spacing
  • Available in Gray, Yellow, or Blue

Specifications

Specifications
Manufacturer Part Number 1SNA125124R0100
Item Number 012512401
Manufacturer Entrelec
Product Series M35/16
Family Series Entrelec Terminal Blocks, M35/16 Series
Type Standard Block
Number of Circuits 1
Spacing 16 mm
UL Current 150 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 1/0 AWG
CSA Current 140 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 1/0 AWG
IEC Current 125 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 35 mm2
Color Blue
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition Yes
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved