016583021
Entrelec Terminal Blocks, D6/8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

016583021

Entrelec Terminal Blocks, D6/8 Series
In stock
Item Number
016583021
MFG Item Number
1SNA165830R2100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D6/8 Series
Item #
016583021
D 6/8.P GROUND TERMINAL BLOCK

D6/8 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA165830R2100
Item Number 016583021
Manufacturer Entrelec
Product Series D6/8
Family Series Entrelec Terminal Blocks, D6/8 Series
Type Grounding Block
Number of Circuits 1
Spacing 8 mm
Max UL Wire Size (AWG) 8 AWG
Max CSA Wire Size (AWG) 8 AWG
Max IEC Wire Size (mm2) 10 mm2
Color Green, Yellow
Wire Entry Position Side
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals CE
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved