019511812
Entrelec Terminal Blocks, M6/8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019511812

Entrelec Terminal Blocks, M6/8 Series
In stock
Item Number
019511812
MFG Item Number
1SNA195118R1200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, M6/8 Series
Item #
019511812
M6/8 BEIGE VO

M6/8 Series Information

  • Compression Clamp
  • 8 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA195118R1200
Item Number 019511812
Manufacturer Entrelec
Product Series M6/8
Family Series Entrelec Terminal Blocks, M6/8 Series
Type Standard Block
Number of Circuits 1
Spacing 8 mm
UL Current 50 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 8 AWG
CSA Current 55 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 8 AWG
IEC Current 41 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 6 mm2
Color Beige
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.02 lbs
Gross Weight 1.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved