019901116
Entrelec Terminal Blocks, MU10/14.5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019901116

Entrelec Terminal Blocks, MU10/14.5 Series
In stock
Item Number
019901116
MFG Item Number
1SNA199011R1600
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, MU10/14.5 Series
Item #
019901116
MU10/14.5 SF1

MU10/14.5 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA199011R1600
Item Number 019901116
Manufacturer Entrelec
Product Series MU10/14.5
Family Series Entrelec Terminal Blocks, MU10/14.5 Series
Number of Circuits 1
Spacing 14.5 mm
UL Current 16 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 16 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 6 AWG
IEC Current 16 A
IEC Voltage 750 VAC
Max IEC Wire Size (mm2) 16 mm2
Color Black
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
IP Rating IP20
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved