019910522
Entrelec Terminal Blocks, ML10/13 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019910522

Entrelec Terminal Blocks, ML10/13 Series
In stock
Item Number
019910522
MFG Item Number
1SNA199105R2200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, ML10/13 Series
Item #
019910522
Fuseholder w/Disconnect Link, 13mm,

ML10/13 Series Information

  • Fuse Holder Terminal Blocks
  • 13 mm Spacing
  • For 1/4 x 1 in. and 1/4 x 1 1/4 in. fuses

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA199105R2200
Item Number 019910522
Manufacturer Entrelec
Product Series ML10/13
Family Series Entrelec Terminal Blocks, ML10/13 Series
Type Fuse Holder Block
Number of Circuits 1
Spacing 13 mm
UL Current 25 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 25 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 8 AWG
IEC Current 16 A
IEC Voltage 800 VAC
Max IEC Wire Size (mm2) 16 mm2
Color Black
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size 1/4 x 1 ", 1/4 x 1-1/4 "
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.13 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved