019956324
Entrelec IDC
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

019956324

Entrelec IDC
In stock
Item Number
019956324
MFG Item Number
1SNA199563R2400
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

IDC, Series
Item #
019956324
Terminal Block, 5mm, 7A/600V Max,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA199563R2400
Item Number 019956324
Manufacturer Entrelec
Family Series Entrelec IDC
Spacing 5 mm
UL Current 7 A
UL Voltage 600 VAC
Max UL Wire Size (AWG) 18 AWG
CSA Current 7 A
CSA Voltage 600 VAC
Max CSA Wire Size (AWG) 18 AWG
IEC Current 13.5 A
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Net Weight 0.01 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved