029968402
Entrelec Terminal Blocks, D4/6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

029968402

Entrelec Terminal Blocks, D4/6 Series
In stock
Item Number
029968402
MFG Item Number
1SNA299684R0200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, D4/6 Series
Item #
029968402
D4/6.T3.P

D4/6 Series Information

  • Ground Terminal Blocks
  • 6 mm Spacing
  • Electrically Connected to the Mounting Rail

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1SNA299684R0200
Item Number 029968402
Manufacturer Entrelec
Product Series D4/6
Family Series Entrelec Terminal Blocks, D4/6 Series
Type Triple-Deck Block
Number of Circuits 3
Spacing 6 mm
UL Current 20 A
UL Voltage 300 VAC
Max UL Wire Size (AWG) 10 AWG
CSA Current 20 A
CSA Voltage 300 VAC
Max CSA Wire Size (AWG) 10 AWG
IEC Current 20 A
IEC Voltage 300 VAC
Max IEC Wire Size (mm2) 4 mm2
Color Gray
Wire Entry Position Side
Mounting Type DIN Rail
Fuse Size N/A
IP Rating IP20
Sensor Block Indicator None
Approvals CE
Test Socket(s) No
RoHS No
Partition No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved