1SET121016R0000
Entrelec Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SET121016R0000

Entrelec Terminals
In stock
Item Number
1SET121016R0000
MFG Item Number
RT060-040-V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1SET121016R0000
Ring Tongue Terminal 4 to 6 mm Sq.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RT060-040-V
Item Number 1SET121016R0000
Manufacturer Entrelec
Family Series Entrelec Terminals
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Volts 600 V
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Yellow
Plating Material Tin
Stud Size 8 "
Tongue Width 0.375 "
Max Temp 105 °F
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved