1SET134004R0000
Entrelec Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SET134004R0000

Entrelec Terminals
In stock
Item Number
1SET134004R0000
MFG Item Number
SDL025-035-V
1SET134004R0000 is available to buy in increments of 3000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1SET134004R0000
Long Spring Spade Terminal 1.5 to

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDL025-035-V
Item Number 1SET134004R0000
Manufacturer Entrelec
Family Series Entrelec Terminals
Terminal Type Spade - Long Spring
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Volts 600 V
Insulated Insulated
Insulation Material Vinyl (PVC)
Color Blue
Plating Material Tin
Stud Size 6 "
Tongue Width 0.25 "
Max Temp 105 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved