1SNA150041R0000
Entrelec Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1SNA150041R0000

Entrelec Terminal Blocks
In stock
Item Number
1SNA150041R0000
MFG Item Number
1SNA150041R0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
1SNA150041R0000
DIN Rail, 35mm W x 7.5mm H x 1 Meter

Series Information

Specifications

Specifications
Channel Width 25 mm
Height (mm) 7.5 mm
Ships Factory Direct No
Manufacturer Part Number 1SNA150041R0000
Item Number 1SNA150041R0000
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Length 1 m
Perforated Yes
Composition Steel
Net Weight 0.68 lbs
Gross Weight 0.6938 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved