1066FS-3
Ericson Power Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1066FS-3

Ericson Power Centers
In stock
Item Number
1066FS-3
MFG Item Number
1066FS-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, Series
Item #
1066FS-3
OSCAR PDU, 50A 240V NEMA3R W/ (6)

Series Information

Specifications

Specifications
Manufacturer Part Number 1066FS-3
Item Number 1066FS-3
Manufacturer Ericson
Family Series Ericson Power Centers
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Current Rating 50 A
Receptacle Details (6) 5-20R Duplex, (1) L6-30R
Flip Cover Yes
Net Weight 36 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved