The store will not work correctly when cookies are disabled.
1140-50F-LED-EL
Ericson Temporary Lighting
In stock
Item Number
1140-50F-LED-EL
MFG Item Number
1140-50F-LED-EL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Temporary Lighting, Series
WIDE AREA TASK LIGHT, 1140 SERIES
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1140-50F-LED-EL |
Item Number |
1140-50F-LED-EL |
Manufacturer |
Ericson |
Family Series |
Ericson Temporary Lighting |
Operating Voltage |
120 V |
Environment |
Wet |
Lamp Type |
LED |
Plug Type |
NEMA 5-15 |
Cord Length |
50 ' |
Secondary Cord Length |
0.5 ' |
Light Output (Lumens) |
16800 |
Color Temperature |
5,000 °K |
Nominal Voltage |
120 V |
Net Weight |
31.1 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved