123100STWY-1W-LED
Ericson Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123100STWY-1W-LED

Ericson Temporary Lighting
In stock
Item Number
123100STWY-1W-LED
MFG Item Number
123100STWY-1W-LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
123100STWY-1W-LED
STRINGLIGHT, E-LITE W/ 100FT 12/3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123100STWY-1W-LED
Item Number 123100STWY-1W-LED
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Operating Voltage 600 V
Overall Cord Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Bulb Type LED
Plug Configuration NEMA 5-15
Socket Configuration NEMA 5-15
Bulb Guard Yes
Cable Type 12/3 STW
Color Yellow
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved