142100-LED
Ericson Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142100-LED

Ericson Temporary Lighting
In stock
Item Number
142100-LED
MFG Item Number
142100-LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
142100-LED
STRINGLIGHT, E-LITE W/ 100FT 14/2

Series Information

Specifications

Specifications
Manufacturer Part Number 142100-LED
Item Number 142100-LED
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Operating Voltage 300 V
Overall Cord Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Bulb Type LED
Plug Configuration NEMA 1-15
Socket Configuration NEMA 1-15
Bulb Guard Yes
Cable Type 14/2 SJTW
Color Yellow
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved