1507-PG
Ericson Plugs & Receptacles, Perma-Grip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1507-PG

Ericson Plugs & Receptacles, Perma-Grip Series
In stock
Item Number
1507-PG
MFG Item Number
1507-PG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Grip Series
Item #
1507-PG
Plug Crwft Non-Nema

Perma-Grip Series Information

  • Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C
  • Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers
  • Available in Yellow or Black
The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1507-PG
Item Number 1507-PG
Manufacturer Ericson
Product Series Perma-Grip
Family Series Ericson Plugs & Receptacles, Perma-Grip Series
Current Rating 15 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC, 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Crowsfoot Configuration
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved