1510-PW6PL
Ericson Plugs & Receptacles, Smart Monitor Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1510-PW6PL

Ericson Plugs & Receptacles, Smart Monitor Series
In stock
Item Number
1510-PW6PL
MFG Item Number
1510-PW6PL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Smart Monitor Series
Item #
1510-PW6PL
Plug-15Amp-125V Straight Blade Gcml

Smart Monitor Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1510-PW6PL
Item Number 1510-PW6PL
Manufacturer Ericson
Product Series Smart Monitor
Family Series Ericson Plugs & Receptacles, Smart Monitor Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground Yes
Tamper Resistant No
Illuminated Yes
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Diagnostic LEDs Alert on Electrical Issues
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved