The store will not work correctly when cookies are disabled.
1512-PMGL
Ericson Plugs & Receptacles, Smart Monitor Series
MFG Item Number
1512-PMGL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Smart Monitor Series
Plug -20A/125V Str Blade Gcml
Smart Monitor Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1512-PMGL |
Item Number |
1512-PMGL |
Manufacturer |
Ericson |
Product Series |
Smart Monitor |
Family Series |
Ericson Plugs & Receptacles, Smart Monitor Series |
Current Rating |
20 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Body Type |
Straight |
Connection Type |
Plug |
NEMA Configuration |
5-20P |
Color |
Yellow |
Watertight |
No |
Corrosion Resistant |
Yes |
Isolated Ground |
Yes |
Tamper Resistant |
No |
Illuminated |
Yes |
Weather Resistant |
No |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Comments |
Diagnostic LEDs Alert on Electrical Issues |
Net Weight |
0.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved