The store will not work correctly when cookies are disabled.
1522-PW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
MFG Item Number
1522-PW6P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Perma-Tite 2 Series
Plug, 15A/250V, Locking Type, L6-15
Perma-Tite 2 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1522-PW6P |
Item Number |
1522-PW6P |
Manufacturer |
Ericson |
Product Series |
Perma-Tite 2 |
Family Series |
Ericson Plugs & Receptacles, Perma-Tite 2 Series |
Current Rating |
15 A |
Number of Poles |
2 |
Number of Wires |
3 |
Phase |
1 |
Body Type |
Straight |
Connection Type |
Plug |
NEMA Configuration |
L6-15P |
Watertight |
Yes |
Corrosion Resistant |
Yes |
Isolated Ground |
No |
Color |
Yellow |
Approvals |
CSA, UL |
RoHS Compliant |
No |
Net Weight |
0.145 lbs |
Gross Weight |
0.215 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved