1622-CW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1622-CW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
1622-CW6P
MFG Item Number
1622-CW6P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
1622-CW6P
Connector, 15A/250V, Locking Type,

Perma-Tite 2 Series Information


Specifications

Specifications
Manufacturer Part Number 1622-CW6P
Item Number 1622-CW6P
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration L6-15R
Watertight Yes
Corrosion Resistant Yes
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.24 lbs
Gross Weight 0.355 lbs
Contact Configuration https://pim.galco.com/Manufacturer/Ericson/TechDocument/Contact%20Configuration/ecsn_nema-chart_cf.pdf
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved