1941-12CF
Ericson Transformers, Low Volt Transformers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1941-12CF

Ericson Transformers, Low Volt Transformers Series
In stock
Item Number
1941-12CF
MFG Item Number
1941-12CF
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Low Volt Transformers Series
Item #
1941-12CF
Transformer 120/12V 400Va 4 Cf Recpt

Low Volt Transformers Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1941-12CF
Item Number 1941-12CF
Manufacturer Ericson
Product Series Low Volt Transformers
Family Series Ericson Transformers, Low Volt Transformers Series
Phase 1
Output (VA) 400 VA
Input VAC (Primary) 120 VAC
Output VAC (Secondary) 12 VAC
Connection Method Prewired
Number of Connections 4
Net Weight 27 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved