2422-CW6P
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2422-CW6P

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
2422-CW6P
MFG Item Number
2422-CW6P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
2422-CW6P
Connector, 20A/250V, Locking Type,

Perma-Tite 2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2422-CW6P
Item Number 2422-CW6P
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 20 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC
Phase 3
Body Type Straight
Connection Type Connector
NEMA Configuration L15-20R
Watertight Yes
Corrosion Resistant Yes
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.83 lbs
Gross Weight 0.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved