2625-LED
Ericson Temporary Lighting, 2600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2625-LED

Ericson Temporary Lighting, 2600 Series
In stock
Item Number
2625-LED
MFG Item Number
2625-LED
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 2600 Series
Item #
2625-LED
HANDLAMP XP w/ 11W LED BULB & 25ft.

2600 Series Information

  • Designed for Application Requiring Weather Resistant or Spark Resistant
  • Lightweight Construction Features Non‑sparking Aluminum Guard
  • Incandescent Handlamp Accommodates up to 100 Watt Bulb
  • Designed with High Impact Glass Reinforced Handle
  • Heavy Duty Aluminum Guard Features Swivel Hook
  • Withstands Chemicals, Acids and Chipping
  • Resistant to heat up to 300 Degree F
  • Easy to Replace Parts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2625-LED
Item Number 2625-LED
Manufacturer Ericson
Product Series 2600
Family Series Ericson Temporary Lighting, 2600 Series
Operating Voltage 12 V
Cord Type 16/3 SOOW
Color Blue
Reflector No
Switch No
Multi Position No
Bulb Guard Yes
Bulb Type LED
Plug Configuration NEMA 5-15
Lamp Wattage 8 W
Swivel Hook Yes
Ballast Location Hand Held
NEMA Rating NEMA 4X
Approvals ETL
Nominal Voltage 12 V
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved