The store will not work correctly when cookies are disabled.
400FGN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CAMLOCK 16 SERIES 400A INLINE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
400FGN |
Item Number |
400FGN |
Manufacturer |
Ericson |
Family Series |
Ericson Connectors |
Connection Type |
Connector |
Connection Description |
Female |
Current Rating |
400 A |
Cable Size |
2/0-4/0 |
Connector Color |
Green |
NEMA Rating |
NEMA 4 |
Interlock Switch |
No |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved