55PL2D
Ericson Pilot Lights, 5500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

55PL2D

Ericson Pilot Lights, 5500 Series
In stock
Item Number
55PL2D
MFG Item Number
55PL2D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, 5500 Series
Item #
55PL2D
Pilot Light 5500 Series Red Led

5500 Series Information

  • 12 Mm Mounting Size
  • Spring Up Screw
  • LED Lamp
  • 12 VAC

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 55PL2D
Item Number 55PL2D
Manufacturer Ericson
Product Series 5500
Family Series Ericson Pilot Lights, 5500 Series
Push-to-Test No
Lamp Type LED
Lens Shape Dome
Lens Color Red
Nominal Lamp Voltage 24 VDC
Illumination Circuit Full Voltage
Terminal Type Screw
Gross Weight 0 lbs
Net Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved