6000
Ericson Electrical Boxes, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6000

Ericson Electrical Boxes, 6000 Series
In stock
Item Number
6000
MFG Item Number
6000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, 6000 Series
Item #
6000
Outlet Box-Pendant For 2-Dplx Recpt

6000 Series Information

  • Built‑in TPE Cord Entrance to Seal Out Dirt, Dust, and Other Contaminants
  • Available as Pendant and Feed Through Boxes
  • Extra Deep Box to Provide Additional Wiring Space
The Ericson 6000 Series are rugged and durable, these outlet boxes are engineered to provide protection against electric shock while using portable power cords. The boxes are molded of thermoplastic elastomer (TPE) these non‑conductive boxes are crush proof and resistant to jobsite oils. They also have high‑visibility dual‑color safety system for easy identification on the jobsite.

Videos

Specifications

Specifications
Manufacturer Part Number 6000
Item Number 6000
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Boxes, 6000 Series
Number of Gangs 1
Cover Included Yes
Capacity 3.1875 Cubic "
Color Yellow
Net Weight 0.725 lbs
Gross Weight 0.785 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved