70-NGQL
Ericson Temporary Lighting, 70-N Vapor-Gard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70-NGQL

Ericson Temporary Lighting, 70-N Vapor-Gard Series
In stock
Item Number
70-NGQL
MFG Item Number
70-NGQL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 70-N Vapor-Gard Series
Item #
70-NGQL
Handlamp-Vaporproof W/Guard

70-N Vapor-Gard Series Information

  • Designed and Molded to Handle Impact and Resistant to Jobsite Chemicals
  • Cord Entry Provides Strain Relief and Seals out Moisture and Dirt
  • Glass Globe is Heat and Impact Resistant
  • Meets NEC and OSHA Requirements
  • Heavy Gauge Steel Wire Guard
  • cETLus Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70-NGQL
Item Number 70-NGQL
Manufacturer Ericson
Product Series 70-N Vapor-Gard
Family Series Ericson Temporary Lighting, 70-N Vapor-Gard Series
Operating Voltage 12-240 V
Color Yellow
Reflector No
Switch No
Multi Position No
Bulb Guard Yes
Swivel Hook Yes
Ballast Location Hand Held
Approvals cETLus, NEC, OSHA
Nominal Voltage 12 V, 120 V, 208 V, 24 V, 240 V, 48 V
Net Weight 3.5 lbs
Gross Weight 12.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved