70-NGQL25
Ericson Temporary Lighting, 70-N Vapor-Gard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70-NGQL25

Ericson Temporary Lighting, 70-N Vapor-Gard Series
In stock
Item Number
70-NGQL25
MFG Item Number
70-NGQL25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 70-N Vapor-Gard Series
Item #
70-NGQL25
Handlamp-Vaporproof W/70Ngql W/25ft.

70-N Vapor-Gard Series Information

  • Designed and Molded to Handle Impact and Resistant to Jobsite Chemicals
  • Cord Entry Provides Strain Relief and Seals out Moisture and Dirt
  • Glass Globe is Heat and Impact Resistant
  • Meets NEC and OSHA Requirements
  • Heavy Gauge Steel Wire Guard
  • cETLus Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70-NGQL25
Item Number 70-NGQL25
Manufacturer Ericson
Product Series 70-N Vapor-Gard
Family Series Ericson Temporary Lighting, 70-N Vapor-Gard Series
Operating Voltage 125 V
Cord Type 16/3 SOW
Color Yellow
Reflector No
Switch No
Multi Position No
Overall Cord Length 25 '
Bulb Guard Yes
Plug Configuration Molded NEMA 5-15
Swivel Hook Yes
Ballast Location Hand Held
Approvals cETLus, NEC, OSHA
Nominal Voltage 120 V
Net Weight 4 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved