718-S
Ericson Temporary Lighting, 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

718-S

Ericson Temporary Lighting, 7 Series
In stock
Item Number
718-S
MFG Item Number
718-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 7 Series
Item #
718-S
Handlamp-150W W/Switch

7 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 718-S
Item Number 718-S
Manufacturer Ericson
Product Series 7
Family Series Ericson Temporary Lighting, 7 Series
Operating Voltage 120 V
Cord Type 16/3 SOW
Color Yellow
Reflector No
Switch Yes
Multi Position No
Bulb Guard Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Ballast Location Hand Held
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 2 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved