7425
Ericson Temporary Lighting, 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7425

Ericson Temporary Lighting, 7 Series
In stock
Item Number
7425
MFG Item Number
7425
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 7 Series
Item #
7425
Handlamp-100W 25ft. Cord No Reflector

7 Series Information

  • Designed for Impact and Jobsite Chemicals Resistant
  • Superior Low Temperature Performance
  • Molded Flexible Rubber Handle
  • Screwshell Tin Plated Brass
  • ETL and cETLus Listed
  • cULus and CSA Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7425
Item Number 7425
Manufacturer Ericson
Product Series 7
Family Series Ericson Temporary Lighting, 7 Series
Operating Voltage 120 V
Cord Type 16/3 SOW
Color Yellow
Reflector No
Switch No
Multi Position No
Overall Cord Length 25 '
Bulb Guard Yes
Plug Configuration NEMA 5-15
Swivel Hook Yes
Ballast Location Hand Held
Approvals cETLus, CSA, cULus, ETL
Nominal Voltage 120 V
Net Weight 4.1 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved