The store will not work correctly when cookies are disabled.
744-S
Ericson Temporary Lighting, 7 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Temporary Lighting, 7 Series
- Designed for Impact and Jobsite Chemicals Resistant
- Superior Low Temperature Performance
- Molded Flexible Rubber Handle
- Screwshell Tin Plated Brass
- ETL and cETLus Listed
- cULus and CSA Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
744-S |
Item Number |
744-S |
Manufacturer |
Ericson |
Product Series |
7 |
Family Series |
Ericson Temporary Lighting, 7 Series |
Operating Voltage |
120 V |
Cord Type |
16/3 SOW |
Color |
Yellow |
Reflector |
No |
Switch |
Yes |
Multi Position |
No |
Bulb Guard |
Yes |
Plug Configuration |
NEMA 5-15 |
Swivel Hook |
Yes |
Ballast Location |
Hand Held |
Approvals |
cETLus, CSA, cULus, ETL |
Nominal Voltage |
120 V |
Net Weight |
1.7 lbs |
Gross Weight |
14.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved