8201
Ericson Electrical Box Covers, 8000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8201

Ericson Electrical Box Covers, 8000 Series
In stock
Item Number
8201
MFG Item Number
8201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 8000 Series
Item #
8201
Coverplate 8201 2 Duplex No Flip

8000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8201
Item Number 8201
Manufacturer Ericson
Product Series 8000
Family Series Ericson Electrical Box Covers, 8000 Series
Composition Non-Metallic
Material Nylon
Number of Gangs 2
Cover Type Receptacle - Duplex
Cover Style Flat
Color Blue
Gasket Included No
RoHS No
Net Weight 0.105 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved