85MS006A
Ericson Cordsets, MiniSync Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85MS006A

Ericson Cordsets, MiniSync Series
In stock
Item Number
85MS006A
MFG Item Number
85MS006A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MiniSync Series
Item #
85MS006A
Mini-Sync Single End Male Straight

MiniSync Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85MS006A
Item Number 85MS006A
Manufacturer Ericson
Product Series MiniSync
Family Series Ericson Cordsets, MiniSync Series
Cable Type PVC
Number of Pins 5
Connector Type Straight Plug
Connector Configuration Male to Flying Leads
Maximum Voltage 600 VAC
Current Rating 8 A
Connector Size 7/8-16 UN
Length 1.8 m
Connector Class Mini (7/8 in)
Coupling Nut Material Aluminum
Cable Shielding None
Number of Wires 5
Number of Keys 1
Wire Gauge (AWG) 16
Key Position 90 °
NEMA Rating NEMA 6P
IP Rating IP68
Illuminated No
Indicator Type None
Cordset Ends Single-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector 7/8 "
Side 1 Angle Straight
Side 2 Gender Flying Leads
Side 2 Angle Straight
Side 2 Connector Leads
Approvals cUR, UR
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved