HL11-16306YS-1-DLV-XFMR
Ericson Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HL11-16306YS-1-DLV-XFMR

Ericson Temporary Lighting
In stock
Item Number
HL11-16306YS-1-DLV-XFMR
MFG Item Number
HL11-16306YS-1-DLV-XFMR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
HL11-16306YS-1-DLV-XFMR
HANDLAMP, LOW VOLTAGE LED W/ SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HL11-16306YS-1-DLV-XFMR
Item Number HL11-16306YS-1-DLV-XFMR
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Operating Voltage 120 V
Cord Type 16/3 SOOW
Color Yellow
Overall Cord Length 6 '
Bulb Type LED
Plug Configuration NEMA 5-15
Light Output 1,440 Lumens
NEMA Rating NEMA 3R, NEMA 4X
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved