SL11-143100Y-1-7-360
Ericson Temporary Lighting
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL11-143100Y-1-7-360

Ericson Temporary Lighting
In stock
Item Number
SL11-143100Y-1-7-360
MFG Item Number
SL11-143100Y-1-7-360
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, Series
Item #
SL11-143100Y-1-7-360
STRINGLIGHT 120V WITH (7) 1 FT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL11-143100Y-1-7-360
Item Number SL11-143100Y-1-7-360
Manufacturer Ericson
Family Series Ericson Temporary Lighting
Operating Voltage 120 V
Overall Cord Length 100 '
Number of Sockets 7
Plug Configuration NEMA 5-15
Socket Configuration NEMA 5-15
Cable Type 14/3 SEOW
Color Yellow
Comments Omni-Directional
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved