EL200CA-5
EtherWan Media Converters, EL200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL200CA-5

EtherWan Media Converters, EL200 Series
In stock
Item Number
EL200CA-5
MFG Item Number
EL200CA-5
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL200 Series
Item #
EL200CA-5
Commercial (0C - 45C) Media

EL200 Series Information

  • Supports multi‑mode and single mode fiber line with WDM fiber port
  • Link‑fault‑pass‑through enable or disable
  • Full‑duplex or half‑duplex of Ethernet port enable or disable
  • Full‑duplex or half‑duplex of fiber port enable or disable
  • Link‑Fault‑Pass‑Through(LFPT)
The EL200 Series provide media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Easy plug‑and‑play design facilitates network infrastructure construction.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.
The EL200 series is designed for WDM fiber connection applications.This commercial grade media converter supports EtherWAN EMC1600 chassis system for easy group installation. The EL200 is the ideal media converter for enterprise environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL200CA-5
Item Number EL200CA-5
Manufacturer EtherWan
Product Series EL200
Family Series EtherWan Media Converters, EL200 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SC Fiber Multi Mode-WDM-5Km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 12 VDC
Nominal Supply Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals UL
Comments EMC1600 chassis can house up to 16 x EL200 Series Converters(available separately)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved