EL2242-V1B
EtherWan Media Converters, EL2242 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL2242-V1B

EtherWan Media Converters, EL2242 Series
In stock
Item Number
EL2242-V1B
MFG Item Number
EL2242-V1B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL2242 Series
Item #
EL2242-V1B
Hardended (-40C - 75C) Media

EL2242 Series Information

  • Supports IEEE802.3at PoE/PSE standard
  • From ‑40 C to 75 C,wide operating temperature is suitable for outdoor cabinet installation
  • SFP fiber optic port supports 100/1000BASE‑X
The EL2242 provides media conversion between 10/100/1000BASE‑T(X) and 100/1000 BASE SFP fiber.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be enabled or disabled.EL2242 supports IEEE802.3at PoE/PSE standard and can transmit power and data over one STP cable.The EL2242's hardened design features high shock and vibration,electrical noise immunity and a wide operating temperature range from ‑40 C to 75 C.EL2242 is the ideal media converter for harsh environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL2242-V1B
Item Number EL2242-V1B
Manufacturer EtherWan
Product Series EL2242
Family Series EtherWan Media Converters, EL2242 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SFP Fiber
Secondary Port Standard 1000Base SFP
Secondary Port Quantity 1
Supply Voltage 48-57 VDC
Nominal Supply Voltage 48 VDC
Enclosure Composition Aluminum
Mounting DIN Rail
Operating Temperature -40-167 °F
Approvals EN, IEC, UL
Comments DIN Rail mounting kit included
Net Weight 0.785 lbs
Gross Weight 1.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved