059445
Euchner Safety Switches, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

059445

Euchner Safety Switches, NP Series
In stock
Item Number
059445
MFG Item Number
059445
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NP Series
Item #
059445
SAFETY SWITCH, NP2-618AS

NP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Small Package Sizes for Versatile Mounting
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Protection Rating IP65 or IP67
NP safety switches have reinforced plastic housings. Due to the narrow switch width they are outstandingly suitable for installation on profiles.

  • One, Two, or Three Relay Contacts
  • Screw Terminal or Pre‑Wired Receptacle Connections

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 059445
Item Number 059445
Manufacturer Euchner
Product Series NP
Family Series Euchner Safety Switches, NP Series
Guard Locking Type None
Solenoid Contacts 1NC
Thermal Current Rating 4 A
Extraction Force 15 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP65
Net Weight 0.2426 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved