082964
Euchner Safety Switches, TX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

082964

Euchner Safety Switches, TX Series
In stock
Item Number
082964
MFG Item Number
82964
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TX Series
Item #
082964
SAFETY SWITCH, TX3B-A024RC18

TX Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2500 Newtons
  • Wide Insertion Funnel for Increased Entry Tolerance
  • TX3 Version Allows Locking Solenoid Release Under Load
  • Seven Different Connection Options

Series TX safety switches with guard locking are the counterparts to Series NX safety switches without guard locking. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

The TX Series safety switches are narrow metal switches in an innovative design with guard locking. Thanks to its slim design, the TX Series safety switch is ideally suited for mounting on guard fences.

  • Protection Rating IP65 or IP67

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 82964
Item Number 082964
Manufacturer Euchner
Product Series TX
Family Series Euchner Safety Switches, TX Series
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 8 W
Holding Force 1,700 N
Extraction Force 35 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
IP Rating IP65
Net Weight 1.764 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved