085626
Euchner Safety Switches, NM-VZA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

085626

Euchner Safety Switches, NM-VZA Series
In stock
Item Number
085626
MFG Item Number
85626
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NM-VZA Series
Item #
085626
SAFETY SWITCH, NM11VZA-SM4

NM-VZA Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Contact Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Protection Rating IP67

The NM‑VZA Series of plastic‑encapsulated safety switches are used for monitoring the position of safety guards and moving machine components. The easy adjustability of the actuating head in four approach directions permits maximum flexibility. Two basic housings are available. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The compact design as well as the possibility of installation in any position mean that NM‑VZA Series switches can be integrated in all automation and assembly fields.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85626
Item Number 085626
Manufacturer Euchner
Product Series NM-VZA
Family Series Euchner Safety Switches, NM-VZA Series
Guard Locking Type None
Solenoid Contacts 1NO/1NC
Thermal Current Rating 1.5 A
Extraction Force 10 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.2204 lbs
Gross Weight 0.2204 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved