085741
Euchner Safety Switches, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

085741

Euchner Safety Switches, 857 Series
In stock
Item Number
085741
MFG Item Number
85741
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 857 Series
Item #
085741
Magnetic Switch, CMS-R-CXC-05V,

857 Series Information

  • Approved by TUV and UL
  • Molded cable with crimped ferrules
  • Actuator and read head have high degree of protection IP 67
  • Long mechanical life (100 million operating cycles) of reed contacts
  • Operates perfectly under extreme environmental conditions, e.g. dirt and moisture

According to EN 1088, interlocking devices are mechanical or electrical
devices which are designed to prevent the operation of a machine element
for as long as the movable safety guard is left open.
The EUCHNER safety system CMS is based on the magnetic principle.
The tamper‑proof coded system was specifically developed to monitor
moving machine components and movable safety guards.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85741
Item Number 085741
Manufacturer Euchner
Product Series 857
Family Series Euchner Safety Switches, 857 Series
Contacts 1NO, 1NC
Switch On Distance 6 mm
Switch Off Distance 14 mm
Operating Voltage 24 VDC
IP Rating IP67
Approvals TUV, UL
Comments cable length 5 (m)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved