090819
Euchner Safety Relays, ESM-BT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

090819

Euchner Safety Relays, ESM-BT Series
In stock
Item Number
090819
MFG Item Number
90819
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-BT Series
Item #
090819
SAFETY RELAY, ESM-BT411

ESM-BT Series Information

Specifications

Specifications
Manufacturer Part Number 90819
Item Number 090819
Manufacturer Euchner
Product Series ESM-BT
Family Series Euchner Safety Relays, ESM-BT Series
Type ESM-BT4
Applications E-Stop Pushbuttons, Safety Switches
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 4.6 W
Selectable Times 1s-30s
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.485 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved