092048
Euchner Safety Switches, STM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

092048

Euchner Safety Switches, STM Series
In stock
Item Number
092048
MFG Item Number
92048
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, STM Series
Item #
092048
SAFETY SWITCH, STM2N-222B024-M

STM Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Suitable for Door Radii as Small as 300 Milimeter
  • Protection Rating IP67
Due to their small design, STM Series safety switches with plastic housing are particularly suited for applications where robustness is required in combination with small dimensions. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.

Along with the variants with plastic actuating head, the STM series is also available with a metal actuating head and cam. This variant is particularly suitable for applications that required high locking forces (up to 2000 N).

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 92048
Item Number 092048
Manufacturer Euchner
Product Series STM
Family Series Euchner Safety Switches, STM Series
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 1NC
Switch Contacts 2NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 6 W
Holding Force 1,000 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.882 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved