100183
Euchner Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100183

Euchner Cordsets
In stock
Item Number
100183
MFG Item Number
100183
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
100183
Cable, M12 w/FLYING LEADS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100183
Item Number 100183
Manufacturer Euchner
Family Series Euchner Cordsets
Cable Type PVC
Number of Pins 5
Connector Type M12 Plug
Connector Configuration Female to Flying Leads
Cable Color Black
Length 5 m
Connector Class Micro (M12)
Number of Wires 1
Illuminated No
Indicator Type None
Net Weight 0.605 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved